Fuse, Class CC, Fast-Acting, 3A, 600V AC/DC, AMP-TRAP
Item #: 18261
Cat #: ATMR3
UPC: 782001903862
Sign In or Register to view pricing and more.
Fuse, Class CC, Fast-Acting, Rejection, 3 Amp, 600 Volt AC/DC, Cartridge Mount, 13/32" x 1-1/2", AMP-TRAP, 200 kAIC/AC, 100kAIC/DC
Overview
Fuse, Class CC, Fast-Acting, Rejection, 3 Amp, 600 Volt AC/DC, Cartridge Mount, 13/32" x 1-1/2", AMP-TRAP, 200 kAIC/AC, 100kAIC/DC
Amp-Trap ATMR fast-acting fuses are the smallest dimension 600V fuses suitable for branch-circuit protection. The ATMR is a popular choice for economical protection of control circuits and control circuit transformers where available short circuit currents exceed 10,000 amperes. ATMR's rejection dimensions prevent substitution by lesser rated fuses. These fast-acting fuses give current-limiting protection to general circuits.
Also known as: 782001903862, ATMR3
Specifications
Diameter: | 13/32 in |
Speed: | Fast Acting |
Length: | 1 1/2 in |
Volts DC: | 600 |
Amps: | 3 |
Class: | CC |
Volts AC: | 600 |
Mounting: | Cartridge |
Interrupt Rating DC: | 100 kA |
Interrupt Rating AC: | 200 kA |
Diameter: | 13/32 in |
Length: | 1 1/2 in |
Amps: | 3 |
Volts AC: | 600 |
Interrupt Rating DC: | 100 kA |
Speed: | Fast Acting |
Volts DC: | 600 |
Class: | CC |
Mounting: | Cartridge |
Interrupt Rating AC: | 200 kA |
Customer Reviews
No reviews for this product
(0)