Push Button, Push-Pull, Red, 30mm, Mushroom Head, 24V AC/DC

Item #: 1826
Cat #: 800T-FXQ24RA5
UPC: 662073191292
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Push-Pull, Red, 30mm, Mushroom Head, Illuminated, 24 Volt AC/DC, Full Voltage, 2 Normally Closed, Late Break, Contact Blocks, NEMA 4/13

Overview

Push Button, Push-Pull, Red, 30mm, Mushroom Head, Illuminated, 24 Volt AC/DC, Full Voltage, 2 Normally Closed, Late Break, Contact Blocks, NEMA 4/13
Also known as: 662073191292, 800T-FXQ24RA5

Specifications

Color: Red
Volts DC: 24
Size: 30 mm
Volts AC: 24
Family / Style: 800T
Type: Push-Pull, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Red
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Volts DC: 24
Volts AC: 24
Type: Push-Pull, Pushbutton

Customer Reviews

No reviews for this product
(0)