
Inverter, 3-P, 277V
Item #: 1825637
Cat #: SE100K-US08IBNZ4
UPC:
Documents & Guides
SE100K-US08IBNZ4 Three Phase Inverter, 277 Volt
Sign In or Register to view pricing and more.
Overview
SE100K-US08IBNZ4 Three Phase Inverter, 277 Volt
Reduce time onsite with installation validation, even before grid connection. Provide more energy and system uptime with 175% DC oversizing, keep costs low with modular design and provide confidence with built-in, advanced safety features.
Also known as: SE100K-US08IBNZ4
Specifications
Volts AC: | 480, 277 |
IP/NEMA Rating: | NEMA 3R |
Wattage: | 100 kW |
Volts AC: | 480, 277 |
Wattage: | 100 kW |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)