Panel PC, VersaView 6300P, 21.5", Single Touch, 24VDC, 1920 x 1080, 16:9, 16GB RAM

Item #: 1825540

Cat #: 6300P-215AAPSFDNB-7DDBW19NNNDNN-NN1S

UPC: 194033618674

Documents & Guides
VersaView 6300P, Panel PC, 21.5 Inch Aluminum, Panel, Standard Single Touch (Resistive), 16:9 1920 x 1080, 24 Volt DC isolated, Fanless , 1 PCI/PCIe, Intel Core i7, 16GB RAM, Windows 10 IoT LTSC (2019), 1TB SSD 2.5 TLC, No Pre-Installed Rockwell Automation Software, Standard Warranty, Allen-Bradley Branded Bezel
Sign In or Register to view pricing and more.

Overview

VersaView 6300P, Panel PC, 21.5 Inch Aluminum, Panel, Standard Single Touch (Resistive), 16:9 1920 x 1080, 24 Volt DC isolated, Fanless , 1 PCI/PCIe, Intel Core i7, 16GB RAM, Windows 10 IoT LTSC (2019), 1TB SSD 2.5 TLC, No Pre-Installed Rockwell Automation Software, Standard Warranty, Allen-Bradley Branded Bezel
VersaView® 6300 is a complete portfolio of open architecture industrial PCs, thin clients and monitors. This broad and adaptable line offers the flexibility you need to meet your specific performance requirements.
Also known as: 194033618674, 6300P-215AAPSFDNB-7DDBW19NNNDNN-NN1S

Specifications

Volts DC: 24
Material: Aluminum
Size: 21.500 in
Volts DC: 24
Size: 21.500 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)