Wiring Trough, N1, 8x8x24

Item #: 182548

Cat #: A8824T1T

UPC: 783510112912

Sign In or Register to view pricing and more.
Documents & Guides
Wiring Trough, NEMA Type 1, Material: Steel, Dimensions: 8" x 8" x 24"

Overview

Wiring Trough, NEMA Type 1, Material: Steel, Dimensions: 8" x 8" x 24"
Using a unique joining method that mechanically locks components together without fasteners or heat, this wiring trough ships completely assembled to save both time and labor. Designed for indoor use, this trough is available in various lengths.
Also known as: 783510112912, A8824T1T

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Length: 24 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Color: Gray
Length: 24 in
Height: 8 in

Customer Reviews

No reviews for this product
(0)