LEV RER20-FP RENU 20A TR RCPT, PINK LEMONADE

Item #: 1825160

Cat #: RER20-FP

UPC: 078477535509

Sign In or Register to view pricing and more.
Documents & Guides
Leviton Renu® Tamper-Resistant Outlet RER20-FP, 20A-125V, in Fresh Pink Lemonade

Overview

Leviton Renu® Tamper-Resistant Outlet RER20-FP, 20A-125V, in Fresh Pink Lemonade
Leviton Renu Tamper-Resistant Outlet 20A-125VAC in Fresh Pink Lemonade
Also known as: 078477535509, RER20-FP

Specifications

Amps: 20
NEMA Configuration: 5-20R
Type: Residential
Mounting: Wallplate
Amps: 20
Type: Residential
NEMA Configuration: 5-20R
Mounting: Wallplate

Customer Reviews

No reviews for this product
(0)