LED High Bay, 240 Watt, 34560 Lumen, 5000K, 120-277V

Item #: 1825157

Cat #: UFOHIBA2A/240UNVD850/WH

UPC: 046135620799

Documents & Guides
ValueLED™ UFO High Bay, 240 Watt, 34560 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, White Painted Finish *Sylvania Product #62079* *Sylvania Part # 62079*
Sign In or Register to view pricing and more.

No associated products found.

Overview

ValueLED™ UFO High Bay, 240 Watt, 34560 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, White Painted Finish *Sylvania Product #62079* *Sylvania Part # 62079*
An environmentally preferable alternative to traditional luminaires and offering up to 78% energy savings, the ValueLED UFO 2A High Bay is ideal for illuminating warehouses, gymnasiums, and other industrial applications.
Also known as: 046135620799, UFOHIBA2A/240UNVD850/WH

Specifications

Wattage: 240
Color Temperature: 5000 (Bright White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 240
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)