
LEV Series IEC Pin & Sleeve Plug, 60A/480V, Red
Item #: 1825155
Cat #: 560P7WLEV
UPC: 078477901533
Documents & Guides
LEV Series IEC Pin & Sleeve Plug, 60 Amp, 277/480 Volt 3-Phase, 4P, 5W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Red
Sign In or Register to view pricing and more.
Overview
LEV Series IEC Pin & Sleeve Plug, 60 Amp, 277/480 Volt 3-Phase, 4P, 5W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Red
LEV Series IEC 60309 Pin & Sleeve Devices are designed to simplify your installation, endure the harshest environments and outlast the competition
Also known as: 078477901533, 560P7WLEV
Specifications
Color: | Red |
Type: | Watertight |
Amps: | 60 |
Color: | Red |
Amps: | 60 |
Type: | Watertight |
Customer Reviews
No reviews for this product
(0)