LED Wrap, 4', 68 Watt, 8840 Lumen, Selectable CCT, 120-277V

Item #: 1825139

Cat #: WRAP2A/068UNVD8SC7/48U/WH

UPC: 046135621796

Documents & Guides
LED Wrap, 4 Foot, 68 Watt, 8840 Lumen, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, White Finish, Diffuse Acrylic Lens, Universal Mounting, 1 Per SKU *Sylvania Product Code 62179* *Sylvania Part # 62179*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Wrap, 4 Foot, 68 Watt, 8840 Lumen, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, White Finish, Diffuse Acrylic Lens, Universal Mounting, 1 Per SKU *Sylvania Product Code 62179* *Sylvania Part # 62179*
Offered in two high efficacy wattage packages and one lumen selectable package, these CCT selectable fixtures provide increased energy savings as well as greater design flexibility when compared to traditional sources. The UltraLED wrap luminaire is ideal in retail, manufacturing, warehouse, office, and educational environments. 
Also known as: 046135621796, WRAP2A/068UNVD8SC7/48U/WH

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 4 ft, 48 in
Wattage: 68
Mounting: Universal
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Wattage: 68
Light Technology: LED
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Mounting: Universal
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)