Tamper Resistant Duplex Receptacle, 15A, 125V, Ivory
Item #: 18251
Cat #: T5320-I
UPC: 078477381915
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper Resistant, Duplex Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, Color - Ivory, 2008 NEC compliant
Sign In or Register to view pricing and more.
Overview
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper Resistant, Duplex Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, Color - Ivory, 2008 NEC compliant
Built with high strength thermoplastic resins, cheetah receptacles are heavy duty and resilient to bending or breaking. They come in a wide range of versions for every application. The selection includes decora, single and duplex receptacles, tamper resistant and weather resistant devices, GFCIs and dryer/range receptacles.
Also known as: 078477381915, T5320-I, 15amp receptacle ivory
Specifications
Volts AC: | 120 |
Amps: | 15 |
Color: | Ivory |
NEMA Configuration: | 5-15R |
Volts AC: | 120 |
Color: | Ivory |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Customer Reviews
No reviews for this product
(0)