50KW 480V 3-PHASE INVERTER

Item #: 1824910

Cat #: SCA50KTL-DO-US-480

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
50KW 480V 3-PHASE INVERTER

Overview

50KW 480V 3-PHASE INVERTER
he 50 & 60kW (55 & 66kVA) medium power CPS three phase string inverters are designed for ground mount, rooftop and carport applications. The units are high performance, advanced and reliable inverters designed specifically for the North American environment and grid. High efficiency at 98.8% peak and 98.5% CEC, wide operating voltages, broad temperature ranges and a NEMA Type 4X enclosure enable this inverter platform to operate at high performance across many applications. The CPS 50/60kW products ship with either the Standard wire-box or the Rapid Shutdown wire-box, each fully integrated and separable with touch safe fusing, monitoring, and AC and DC disconnect switches. The integrated PLC transmitter in the Rapid Shutdown wire-box enables PVRSS certified module-level rapid shutdown when used with the APS RSD-S-PLC/RSD-D products. The CPS FlexOM Gateway enables monitoring, controls and remote product upgrades.
Also known as: SCA50KTL-DO-US-480

Specifications

Volts AC: 480
Volts DC: 1000
Wattage: 50 kW
Volts AC: 480
Wattage: 50 kW
Volts DC: 1000

Customer Reviews

No reviews for this product
(0)