Inverter, 60kW, 480V, 3-P

Item #: 1824905

Cat #: SCA60KTL-DO/US-480

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
3-Phase String Inverter, 60 Kilowatt, 480 Volt

Overview

3-Phase String Inverter, 60 Kilowatt, 480 Volt
The 50 & 60kW (55 & 66kVA) medium power CPS three phase string inverters are designed for ground mount, rooftop and carport applications. High efficiency at 98.8% peak and 98.5% CEC, wide operating voltages, broad temperature ranges and a NEMA Type 4X enclosure enable this inverter platform to operate at high performance across many applications. The CPS 50/60kW products ship with either the Standard wire-box or the Rapid Shutdown wire-box, each fully integrated and separable with touch safe fusing, monitoring, and AC and DC disconnect switches.
Also known as: SCA60KTL-DO/US-480

Specifications

Volts AC: 480
Volts DC: 1000
Wattage: 60 kW
Volts AC: 480
Wattage: 60 kW
Volts DC: 1000

Customer Reviews

No reviews for this product
(0)