Plug in relay, Type N, relay socket, 14 blade, for 8510R relays

Item #: 18247

Cat #: 8501NR45

UPC: 785901583660

Sign In or Register to view pricing and more.
Plug in relay, Type N, relay socket, 14 blade, for 8510R relays

Overview

Plug in relay, Type N, relay socket, 14 blade, for 8510R relays
8501NR plug in relay sockets are designed for the proper wiring of 8501R plug in relays. This socket can be mount on 35mm DIN rail or can be mounted directly to a panel. The 8501RS14, 8501RS24 or 8501RS34 relays will plug into this relay socket which is designed for 14 blade pins. The socket terminals have pressure wire clamps for a good secure connection. To save panel space this socket has stacked terminals. 8501NR plug in relay sockets are UL component recognized and CSA certified.
Also known as: 785901583660, 8501NR45

Specifications

Mounting: Panel, DIN Rail
Base: 14-Blade
Amps: 10
Volts AC: 300
Type: Relay, Socket
Standards: California Proposition 65
Mounting: Panel, DIN Rail
Amps: 10
Type: Relay, Socket
Base: 14-Blade
Volts AC: 300
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)