LED Linear High Bay, 155 Watt, 21080 Lumen,5000K, 120-277V, 15" x 24.8"

Item #: 1824601

Cat #: LNHIBA3A/155UNVD850/12W/WH/D

UPC: 046135620010

Sign In or Register to view pricing and more.
Documents & Guides
LED Linear High Bay 3A, 155 Watt, 21080 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Motion/Daylight Sensor, 15" x 24.8", Wide Distribution, 1 per SKU, 1 per Case *Sylvania Product Code 62001* *Sylvania Part # 62001*

Overview

LED Linear High Bay 3A, 155 Watt, 21080 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Motion/Daylight Sensor, 15" x 24.8", Wide Distribution, 1 per SKU, 1 per Case *Sylvania Product Code 62001* *Sylvania Part # 62001*
Also known as: 046135620010, LNHIBA3A/155UNVD850/12W/WH/D

Specifications

Color Temperature: 5000 (Bright White)
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Wattage: 155
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED
Wattage: 155
Type: 0-10V Dimming
Dimmable: Yes
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)