Fuse, Amp-Trap 2000®, 600V AC/DC, 4A, Fast Acting Class CC, ATMR Series

Item #: 18246

Cat #: ATMR4

UPC: 782001903886

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 4 Amp, Fast Acting Class CC, ATMR Series

Overview

Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 4 Amp, Fast Acting Class CC, ATMR Series
Amp-Trap ATMR fast-acting fuses are the smallest dimension 600V fuses suitable for branch-circuit protection. The ATMR is a popular choice for economical protection of control circuits and control circuit transformers where available short circuit currents exceed 10,000 amperes. ATMR's rejection dimensions prevent substitution by lesser rated fuses. These fast-acting fuses give current-limiting protection to general circuits. 600 Volts 4 amps ATMR series.
Also known as: 782001903886, ATMR4

Specifications

Diameter: 13/32 in
Speed: Fast Acting
Amps: 4
Length: 1 1/2 in
Volts DC: 600
Class: CC
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Diameter: 13/32 in
Amps: 4
Volts DC: 600
Volts AC: 600
Interrupt Rating DC: 100 kA
Speed: Fast Acting
Length: 1 1/2 in
Class: CC
Mounting: Cartridge

Customer Reviews

No reviews for this product
(0)