Power Defense MC Breaker, 3P, 250A, 65kA/480V

Item #: 1824579

Cat #: PDG33M0250TFAJ

UPC: 786679534649

Sign In or Register to view pricing and more.
Power Defense Globally Rated, Frame 3, Three Pole, 250A, 65kA/480V, T-M (Fxd-Adj) TU, Std Line Load Term (PDG3X3TA350)

Overview

Power Defense Globally Rated, Frame 3, Three Pole, 250A, 65kA/480V, T-M (Fxd-Adj) TU, Std Line Load Term (PDG3X3TA350)
Eaton will help you protect your creations with our new, globally rated Power Defense™ molded case circuit breakers (MCCB). Whether you’re building production capacity or a legacy, the green factory of the future or the newest high rise on the next horizon, Power Defense MCCBs will serve as guardian and protector as your ideas are realized in concrete and steel.
Also known as: 786679534649, PDG33M0250TFAJ

Specifications

Mounting: Panel
Poles: 3
Amps: 250
Volts AC: 600
Interrupt Rating AC: 35 kA
Mounting: Panel
Amps: 250
Interrupt Rating AC: 35 kA
Poles: 3
Volts AC: 600

Customer Reviews

No reviews for this product
(0)