Conduit Body Cover with Neoprene Gasket, Type: Wedge, FM7, Size: 3/4"

Item #: 182448

Cat #: APP270FIG

UPC: 781381167727

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body Cover with Neoprene Gasket, Type: Wedge, FM7, Size: 3/4", Material: Cast Grayloy Iron.

Overview

Conduit Body Cover with Neoprene Gasket, Type: Wedge, FM7, Size: 3/4", Material: Cast Grayloy Iron.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381167727, APP270FIG

Specifications

Material: Cast Aluminum, Iron Alloy
Diameter: 3/4 in
Family / Style: Form 7
Material: Cast Aluminum, Iron Alloy
Family / Style: Form 7
Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)