
Switch/Outlet Box, 3-Gang, Depth: 3.69", Ear Brackets, Non-Metallic
Item #: 18244
Cat #: B355R
UPC: 034481145561
Documents & Guides
3-Gang, Old Work, Switch/Outlet Box, Non-Metallic, Depth: 3.69". Cubic Inches: 55". Includes: Ears, Clamps.
Sign In or Register to view pricing and more.
Overview
3-Gang, Old Work, Switch/Outlet Box, Non-Metallic, Depth: 3.69". Cubic Inches: 55". Includes: Ears, Clamps.
Three-Gang Old Work Outlet Box, Volume 55 Cubic Inches, Length 5.72 Inches, Width 2.79 Inches, Depth 3.69 Inches, Color Blue, Material PVC, Mounting Means Mounting Ears and Two Swing Clamps
Also known as: 034481145561, B355R, 3g cut in
Specifications
Gangs: | 3 |
Color: | Blue |
Mounting: | Clamp, Ears |
Cubic Inches: | 55 in³ |
Gangs: | 3 |
Mounting: | Clamp, Ears |
Color: | Blue |
Cubic Inches: | 55 in³ |
Customer Reviews
No reviews for this product
(0)