This product has been discontinued.
Fluorescent Lamp, U-Bent, Ex. Performance, T8, 22-1/2", 32W, 3000K
Item #: 182435
Cat #: FBO32/830XP/6/ECO
UPC: 046135220548
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, U-Bent, Extended Performance, 32 Watt, T8, 3000K, Leg Spacing: 6 inch, Base: Medium Bipin, 85 CRI, Lumens: 2900, Length: 22-1/2 inch, Standard Case Qty: 16
Overview
Fluorescent Lamp, U-Bent, Extended Performance, 32 Watt, T8, 3000K, Leg Spacing: 6 inch, Base: Medium Bipin, 85 CRI, Lumens: 2900, Length: 22-1/2 inch, Standard Case Qty: 16
Also known as: 046135220548, FBO32/830XP/6/ECO
Specifications
Type: | Instant Start, Rapid Start |
Color Temperature: | 3000 (Warm White) |
Wattage: | 32 |
Lumens: | 2900 |
Color Rendering Index (CRI): | 85 |
Shape: | T8-6U (U-Bend) |
Length: | 22.500 in |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Type: | Instant Start, Rapid Start |
Wattage: | 32 |
Color Rendering Index (CRI): | 85 |
Length: | 22.500 in |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 3000 (Warm White) |
Lumens: | 2900 |
Shape: | T8-6U (U-Bend) |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)