Decora Wallplate, 4-Gang, Thermoset, Lt. Almond

Item #: 18242

Cat #: 80412-T

UPC: 078477276617

Documents & Guides
4-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount, Light Almond
Sign In or Register to view pricing and more.

No associated products found.

Overview

4-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount, Light Almond
Leviton Decora Designer Wallplates — available in a wide spectrum of colors and styles — can add subtle elegance to any home. Sleek, versatile and convenient, they also come in a midway size that gives even greater coverage, and can hide unsightly wall surface irregularities. All Leviton Decorative Wallplates can stand up to heavy use while coordinating perfectly with paint or wall coverings. Think of them as the finishing touch to giving a home its signature look.
Also known as: 078477276617, 80412-T

Specifications

Color: Light Almond
Mounting: Device
Size: Standard
Type: GFCI, Standard, Decorator
Material: Plastic
Gangs: 4
Color: Light Almond
Size: Standard
Material: Plastic
Mounting: Device
Type: GFCI, Standard, Decorator
Gangs: 4

Customer Reviews

No reviews for this product
(0)