LED High Bay, 427 Watt, 61200 Lumen, 5000K, 480V

Item #: 1824123

Cat #: H7U7NCDNDNNNGN

UPC: 056241630476

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, Low Profile, 427 Watt, 61200 Lumen, 5000K, 80 CRI, 480 Volt, Narrow Distribution, Glass Lens, Dimmable, IP66/67, 24 Inch Diameter

Overview

LED High Bay, Low Profile, 427 Watt, 61200 Lumen, 5000K, 80 CRI, 480 Volt, Narrow Distribution, Glass Lens, Dimmable, IP66/67, 24 Inch Diameter
Combining ultra-high-efficiency and reliability you can count on, Dialight’s award-winning Vigilant High Bay is ideal for heavy industry, manufacturing, power generation and cold storage, the Vigilant High Bay’s durable, corrosion-resistant housing, high CRI LEDs and purpose-built power supply are all backed by Dialight’s exclusive 10-year warranty.
Also known as: 056241630476, H7U7NCDNDNNNGN

Specifications

IP/NEMA Rating: IP66, IP67
Volts AC: 480
Color Temperature: 5000 (Bright White)
Diameter: 24 in
Light Technology: LED
Dimmable: Yes
IP/NEMA Rating: IP66, IP67
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC: 480
Diameter: 24 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)