Load Center, 30 Space, 125A Main, NEMA 3R, Solar Ready

Item #: 1824119

Cat #: LP312-SR

UPC: 078477650219

Sign In or Register to view pricing and more.
Documents & Guides
Outdoor All-In-One Meter Load Center Combination with 125A Main Circuit Breaker Factory Installed, 30 Spaces, 120/240 VAC, NEMA 3R Rated. Solar-Ready, Over/Under Construction, Semi-Flush Mount. Includes Enclosure and Ring-Type Door

Overview

Outdoor All-In-One Meter Load Center Combination with 125A Main Circuit Breaker Factory Installed, 30 Spaces, 120/240 VAC, NEMA 3R Rated. Solar-Ready, Over/Under Construction, Semi-Flush Mount. Includes Enclosure and Ring-Type Door
Leviton’s Solar-Ready Meter-Load Center Combination Panels, also called “All-in-Ones”, are Electric Utility Service Equipment Requirements Committee (EUSERC) and California Title 24 compliant (Section 110.10).
Also known as: 078477650219, LP312-SR

Specifications

Amps: 125
Volts AC: 120/240
Circuits: 30
IP/NEMA Rating: NEMA 3R
Amps: 125
Circuits: 30
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)