![3/4 IN LFMC CONN W/ISO THD 3/4 IN LFMC CONN W/ISO THD](https://rexel-cdn.com/products/013bdb4506efc27920609be8f43a252bb40ca4d8-large.jpg?i=27D957AB-641F-40B5-8653-88D2B344D91F&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
ISO Metric Thread Straight Liquidtight Connector, Size: 3/4 IN, Connection: M25 Threaded X Compression, Material: Steel, Insulation: Green Nylon Insulator, Dimensions: 1.5 IN Length X 1.5 IN Height, Thread Length: 0.63 IN, Standard: UL 514B, E14814, CSA C22.2 No. 18.3, 65178, British Standard BS3643 Part 2, For Liquidtight Flexible Metal Conduit
Overview
ISO Metric Thread Straight Liquidtight Connector, Size: 3/4 IN, Connection: M25 Threaded X Compression, Material: Steel, Insulation: Green Nylon Insulator, Dimensions: 1.5 IN Length X 1.5 IN Height, Thread Length: 0.63 IN, Standard: UL 514B, E14814, CSA C22.2 No. 18.3, 65178, British Standard BS3643 Part 2, For Liquidtight Flexible Metal Conduit
Also known as: 781381620468, ISO7525-STB
Specifications
Diameter: | 3/4 in |
Material: | Steel |
Diameter: | 3/4 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)