Compression Lug, 3/0 AWG, Copper

Item #: 182393

Cat #: CLND-3/0-38-1

UPC: 783669639148

Sign In or Register to view pricing and more.
Surecrimp Copper Compression Lug, Conductor Size 3/0, 2 Holes, 3/8in Bolt Size, 1in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 3/0, 2 Holes, 3/8in Bolt Size, 1in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Also known as: 783669639148, CLND-3/0-38-1

Specifications

Material: Copper
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 3/0
Material: Copper
Stud Size: 3/8 in
Standards: California Proposition 65
Allowable Gauge Range: 3/0

Customer Reviews

No reviews for this product
(0)