Rubber Mastic, Black, 2" x 10'

Item #: 1823860

Cat #: ST2228-200-10BK

UPC: 61305679363

Sign In or Register to view pricing and more.
Rubber Mastic, Black, 2 Inch x 10 Feet, Ethylene Propylene Rubber Backing

Overview

Rubber Mastic, Black, 2 Inch x 10 Feet, Ethylene Propylene Rubber Backing
StrongHold ™ ST2228-200-10BK Rubber Mastic Tape is a self-bonding mastic with an ethylene propylene rubber (ERP) backing, secured to an electrical grade mastic. It can be used for insulating and for the water sealing of splices and terminations up to 2kV. For indoor and outdoor usage, UV resistant, super adhesion and moisture, corrosion, and chemical resistance.
Also known as: 61305679363, ST2228-200-10BK

Specifications

Width: 2 in
Color: Black
Length: 10 ft
Material: Ethylene Propylene
Width: 2 in
Length: 10 ft
Color: Black
Material: Ethylene Propylene

Customer Reviews

No reviews for this product
(0)