Blank Wallplate, 2-Gang, Aluminum, Standard, with Gasket, Box Mnt

Item #: 182366

Cat #: 83025-EXT

UPC: 078477309438

Sign In or Register to view pricing and more.
Documents & Guides
Blank Wallplate, 2-Gang, Aluminum, Standard, with Gasket, Box Mount

Overview

Blank Wallplate, 2-Gang, Aluminum, Standard, with Gasket, Box Mount
2-Gang No Device Blank Wallplate, Weather-Resistant, Aluminum, Box Mount, Gray
Also known as: 078477309438, 83025-EXT

Specifications

Type: Blank Plate, Cover
Gangs: 2
Size: Standard
Mounting: Box
Color: Gray, Aluminum
Material: Aluminum
Type: Blank Plate, Cover
Size: Standard
Color: Gray, Aluminum
Gangs: 2
Mounting: Box
Material: Aluminum

Customer Reviews

No reviews for this product
(0)