Tamper Resistant Duplex Receptacle, 15A, 125V, Brown

Item #: 18236

Cat #: T5320

UPC: 078477381885

Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper Resistant, Duplex Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, UL/CSA, Warranty: 2 Year Limited, Brown, 2008 NEC compliant.
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper Resistant, Duplex Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, UL/CSA, Warranty: 2 Year Limited, Brown, 2008 NEC compliant.
Leviton® makes it easy for you to comply with the 2008 NEC mandate for TR receptacles in all new residential housing. This requirement resulted from a consumer product safety commission study that reported alleged injuries in the home caused each year by children attempting to insert foreign objects into receptacles. TR receptacles have been mandated in pediatric care areas for over 20 years and have likely been successful in preventing electrical injuries.
Also known as: 078477381885, T5320

Specifications

Type: Grounding, Receptacle, Tamper-Resistant, Residential Grade, Decorator
Color: Brown
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Tamper-Resistant, Residential Grade, Decorator
Volts AC: 120
NEMA Configuration: 5-15R
Color: Brown
Amps: 15

Customer Reviews

No reviews for this product
(0)