Proximity Sensor, Inductive, 30mm, 10-30VDC, 3 Wire

Item #: 18235

Cat #: 872C-D15NP30-D4

UPC: 662468302128

Documents & Guides
Proximity Sensor, Inductive, WorldProx, 3-Wire DC, 30 mm Tubular, 10 -30 Volt DC, 15 mm Sensing Distance, Non-Shielded, Normally Open Output, Micro QD Connection
Sign In or Register to view pricing and more.

No associated products found.

Overview

Proximity Sensor, Inductive, WorldProx, 3-Wire DC, 30 mm Tubular, 10 -30 Volt DC, 15 mm Sensing Distance, Non-Shielded, Normally Open Output, Micro QD Connection
Also known as: 662468302128, 872C-D15NP30-D4

Specifications

Type: WorldProx, Inductive, Proximity Sensor
Amps: 0.200
Diameter: 30 mm
Material: Brass
Range: 15 mm
Volts DC Range: 10 - 30
Type: WorldProx, Inductive, Proximity Sensor
Diameter: 30 mm
Range: 15 mm
Amps: 0.200
Material: Brass
Volts DC Range: 10 - 30

Customer Reviews

No reviews for this product
(0)