Box Mount Strap, 16 to 24" Stud Spacing, Steel

Item #: 182345

Cat #: TEBS1624

UPC: 782856638360

Documents & Guides
Box Mount Strap, 16 to 24" Stud Spacing, Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Box Mount Strap, 16 to 24" Stud Spacing, Steel
Electrical Box Mounting Strap can be used as a height gauge for box center lines of 12", 15" or 18". Pre-punched holes provide easy screw insertion.
Also known as: 782856638360, TEBS1624

Specifications

Material: Steel
Finish: Pregalvanized
Material: Steel
Finish: Pregalvanized

Customer Reviews

No reviews for this product
(0)