3" PVC 30° Elbow, 36" Radius, Schedule 40, Gray, Bell End

Item #: 1823446

Cat #: UA6FLB

UPC: 034481197447

Sign In or Register to view pricing and more.
Documents & Guides
3 Inch PVC 30 Degree Sweep Elbow, 36 Inch Radius, Gray, Schedule 40, Bell End

Overview

3 Inch PVC 30 Degree Sweep Elbow, 36 Inch Radius, Gray, Schedule 40, Bell End
Also known as: 034481197447, UA6FLB

Specifications

Diameter: 3 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 30°
Sweep Radius: 36 in
Diameter: 3 in
Color: Gray
Angle: 30°
Type: Schedule 40
Material: PVC
Sweep Radius: 36 in

Customer Reviews

No reviews for this product
(0)