120/208V Modular Surge Panel Protection, NEMA 12

Item #: 18229

Cat #: 52120-M3

UPC: 078477851708

Sign In or Register to view pricing and more.
Documents & Guides
Surge Protection Panel, 4-Mode, Type 2, 3-Phase WYE, 120/208V AC, 4-Wire + Ground, Max Surge Current Per Phase: 100 kA, NEMA 12, Surface Mount. Includes: Noise Filtering.

Overview

Surge Protection Panel, 4-Mode, Type 2, 3-Phase WYE, 120/208V AC, 4-Wire + Ground, Max Surge Current Per Phase: 100 kA, NEMA 12, Surface Mount. Includes: Noise Filtering.
120/208 Volt, 3-Phase Wye, Surge Panel with Replaceable Surge Modules, 100Ka L-N Max Surge Current, NEMA 12 Enclosure
Also known as: 078477851708, 52120-M3

Specifications

Phase: 3
Volts AC: 120, 208
Mounting: Surface
IP/NEMA Rating: NEMA 12
Phase: 3
Mounting: Surface
Volts AC: 120, 208
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)