![Decora Wallplate, 3-Gang, Thermoset, Lt. Almond Decora Wallplate, 3-Gang, Thermoset, Lt. Almond](https://rexel-cdn.com/products/lev80411t.jpg?i=AF39F428-C68C-4264-ADC8-BDB85D217EBC&f=420)
Decora Wallplate, 3-Gang, Thermoset, Lt. Almond
Item #: 18225
Cat #: 80411-T
UPC: 078477276600
Sign In or Register to view pricing and more.
Documents & Guides
3-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount - Light Almond.
Overview
3-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount - Light Almond.
3-Gang, 3-Decora Standard size thermoset wallplate/faceplate. Light Almond
Also known as: 078477276600, 80411-T
Specifications
Gangs: | 3 |
Color: | Light Almond |
Mounting: | Device |
Size: | Standard |
Type: | GFCI, Standard, Decorator |
Material: | Plastic |
Gangs: | 3 |
Mounting: | Device |
Type: | GFCI, Standard, Decorator |
Color: | Light Almond |
Size: | Standard |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)