
LED Wrap, 4', Selectable Watt/CCT, 120-277V
Item #: 1822386
Cat #: WRAP2A/S044UNVD8SC7/48U/WH
UPC: 046135621789
Documents & Guides
LED Wrap, 4 Foot, Selectable Watt: 22/28/34/44, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, White Finish, Diffuse Acrylic Lens, Universal Mounting, 1 Per SKU *Sylvania Product Code 62178* *Sylvania Part # 62178*
Sign In or Register to view pricing and more.
Overview
LED Wrap, 4 Foot, Selectable Watt: 22/28/34/44, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, White Finish, Diffuse Acrylic Lens, Universal Mounting, 1 Per SKU *Sylvania Product Code 62178* *Sylvania Part # 62178*
Offered in two high efficacy wattage packages and one lumen selectable package, these CCT selectable fixtures provide increased energy savings as well as greater design flexibility when compared to traditional sources. The UltraLED wrap luminaire is ideal in retail, manufacturing, warehouse, office, and educational environments.
Also known as: 046135621789, WRAP2A/S044UNVD8SC7/48U/WH
Specifications
Wattage: | 44, 34, 28, 22, Selectable |
Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
Length: | 4 ft, 48 in |
Mounting: | Universal |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Wattage: | 44, 34, 28, 22, Selectable |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
Mounting: | Universal |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)