LED Wallpack, Non-Cutoff, 50 Watt, 7050 Lumen, 5000K, 120-277V

Item #: 1822351
Cat #: WALPAKN4B/050UNVD850/NC/BZ
UPC: 046135622403
Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, Non-Cutoff, 50 Watt, 7050 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Bronze Finish *Sylvania Product Code 62240* *Sylvania Part # 62240*

Overview

LED Wallpack, Non-Cutoff, 50 Watt, 7050 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Bronze Finish *Sylvania Product Code 62240* *Sylvania Part # 62240*
The SYLVANIA ValueLED Wall Pack luminaires are environmentally preferable LED alternatives to traditional HID luminaires, offering up to 77% in energy savings.
Also known as: 046135622403, WALPAKN4B/050UNVD850/NC/BZ

Specifications

Lumens: 7050
Color Temperature: 5000 (Bright White)
Wattage: 50
Color: Bronze
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 7050
Wattage: 50
Type: 0-10V Dimming
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)