Power Distribution Block, 3P, 115A, 600VAC, 1 Main/4 Branch

Item #: 182233

Cat #: 9080LBA361104

UPC: 785901097433

Sign In or Register to view pricing and more.
Power Distribution Block, 3 Pole, 115 Amp, 600 Volt AC, 1 Main/4 Branch, Thermoplastic Block

Overview

Power Distribution Block, 3 Pole, 115 Amp, 600 Volt AC, 1 Main/4 Branch, Thermoplastic Block
Also known as: 785901097433, 9080LBA361104

Specifications

Amps: 115
Mounting: Surface
Color: Black
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 14 - 2
Amps: 115
Color: Black
Standards: California Proposition 65
Mounting: Surface
Volts AC: 600
Allowable Gauge Range: 14 - 2

Customer Reviews

No reviews for this product
(0)