Halogen Lamp, AR70, 20W, 12V, SP8

Item #: 182212

Cat #: 20AR70/SP8-12V

UPC: 046135590139

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 20 Watt, 12 Volt, Bulb: AR70 (Aluminum Reflector), Base: Double Contact Bayonet (BA15d), CRI: 100, Color Temperature: 3000K, Beam Angle: Spot 8 Degree, Standard Case Qty: 10 Sylvania Part # 59013

Overview

Halogen Lamp, 20 Watt, 12 Volt, Bulb: AR70 (Aluminum Reflector), Base: Double Contact Bayonet (BA15d), CRI: 100, Color Temperature: 3000K, Beam Angle: Spot 8 Degree, Standard Case Qty: 10 Sylvania Part # 59013
Also known as: 046135590139, 20AR70/SP8-12V

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 12
Wattage: 20
Color Rendering Index (CRI): 100
Shape: AR70 (Aluminum Reflector)
Light Technology: Halogen
Base: Bayonet (BA15d)
Angle:
Color Temperature: 3000 (Warm White)
Wattage: 20
Shape: AR70 (Aluminum Reflector)
Base: Bayonet (BA15d)
Volts AC: 12
Color Rendering Index (CRI): 100
Light Technology: Halogen
Angle:

Customer Reviews

No reviews for this product
(0)