Wireway 90° Elbow

Item #: 18220

Cat #: F88LE9A

UPC: 783510192303

Sign In or Register to view pricing and more.
Documents & Guides
Wireway 90° Elbow, NEMA Type 12, Lay-In, Top Opening, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 8 x 8 Inch

Overview

Wireway 90° Elbow, NEMA Type 12, Lay-In, Top Opening, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 8 x 8 Inch
Used primarily in industrial applications to protect wiring against exposure to oil and other contaminants, the nVent HOFFMAN HOFF88LE9A gasketed wireway features quick-release latches for easy access and an opening on one side so wires and cables can be laid in along the entire run without pulling. Available in multiple sizes, this wireway’s finish color and texture can be customized to meet application requirements.
Also known as: 783510192303, F88LE9A

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Angle: 90°
IP/NEMA Rating: IP54, NEMA 12
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
Angle: 90°

Customer Reviews

No reviews for this product
(0)