
Tamper Resistant Duplex Receptacle, 15A, 125V, Light Almond
Item #: 18217
Cat #: T5320-T
UPC: 078477381731
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper Resistant, Duplex Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, UL/CSA, Warranty: 2 Year Limited, Color - Light Almond, 2008 NEC compliant.
Sign In or Register to view pricing and more.
Overview
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper Resistant, Duplex Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, UL/CSA, Warranty: 2 Year Limited, Color - Light Almond, 2008 NEC compliant.
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Duplex Receptacle, Tamper Resistant, Straight Blade, Residential Grade, Grounding, All Screws Backed Out, With Ears, Quickwire Push-In & Side Wired, Steel Strap - Lt Almond, 2008 NEC Compliant
Also known as: 078477381731, T5320-T
Specifications
Type: | Grounding, Receptacle, Tamper-Resistant, Residential Grade, Decorator |
Color: | Taupe |
Volts AC: | 120 |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Type: | Grounding, Receptacle, Tamper-Resistant, Residential Grade, Decorator |
Volts AC: | 120 |
NEMA Configuration: | 5-15R |
Color: | Taupe |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)