Electronic Ballast, Metal Halide, 150W, 120-277V

Item #: 182129

Cat #: IMH150HLFM

UPC: 781087055595

Documents & Guides
Electronic Ballast, Metal Halide, Pulse Start, Lamp Wattage: 150, 120-277 Volt, ANSI Code: M102/M142
Sign In or Register to view pricing and more.

No associated products found.

Overview

Electronic Ballast, Metal Halide, Pulse Start, Lamp Wattage: 150, 120-277 Volt, ANSI Code: M102/M142
Also known as: 781087055595, IMH150HLFM

Specifications

ANSI Code: M102, M142
Wattage: 150
Type: Electronic
Light Technology: HID
Volts AC Range: 120 - 277
ANSI Code: M102, M142
Type: Electronic
Volts AC Range: 120 - 277
Wattage: 150
Light Technology: HID

Customer Reviews

No reviews for this product
(0)