Drywall Screw, Self Drilling, Phillips, Bugle, #6 x 1-1/4"

Item #: 1821170

Cat #: DWSD6114

UPC: 781002856931

Sign In or Register to view pricing and more.
Documents & Guides
Drywall Screw, Self Drilling, Phillips, Bugle Head, Fine Thread, #6 x 1-1/4 Inch, QTY 100

Overview

Drywall Screw, Self Drilling, Phillips, Bugle Head, Fine Thread, #6 x 1-1/4 Inch, QTY 100
Self Drilling Drywall Screws are used for attaching drywall to 20-12 gauge metal studs. They feature a countersunk bugle head that tapers down into the drywall after installation to provide a clean, finished look.
Also known as: 781002856931, DWSD6114, ROCKER

Specifications

Length: 1 1/4 in
Screw Head: Bugle
Drive: Phillips
Color: Black
Size: # 6
Material: Steel
Thread: Fine
Length: 1 1/4 in
Drive: Phillips
Size: # 6
Thread: Fine
Screw Head: Bugle
Color: Black
Material: Steel

Customer Reviews

No reviews for this product
(0)