1
more
USB 3.6A DUPLEX RECP 15A 125V WH
Item #: 1821086
Cat #: TR7765W-BOX
UPC: 032664767029
Sign In or Register to view pricing and more.
Documents & Guides
Eaton combination 3.6A USB charger with duplex receptacle, 15A, 125V, W - TR7765W-BOX
Overview
Eaton combination 3.6A USB charger with duplex receptacle, 15A, 125V, W - TR7765W-BOX
Eaton's USB 3.6A duplex receptacle offers fast, efficient, and adapter-less charging of electronic devices in residential and commercial environments. The receptacle eliminates clutter by presenting adapter-free charging for all compatible electronic devices, while simultaneously providing charge for up to two devices rated at 3.6A charging capacity. The product allows for easy installation by leveraging Eaton's convenient patented built-in wire strippers. Designed to be child-safe, the receptacle is designed with tamper-resistant shutters that comply with 2014 NEC® Article 406.12
Also known as: 032664767029, TR7765W-BOX
Specifications
Amps: | 15 |
Color: | White |
Volts AC: | 125 |
Amps: | 15 |
Volts AC: | 125 |
Color: | White |
Customer Reviews
No reviews for this product
(0)