
Basin Wrench - 1.25" Capacity
Item #: 1820639
Cat #: 48-22-7001
UPC: 045242366170
Documents & Guides
Basin Wrench - 1.25" Capacity, Forged, Spring-Loaded Jaw, Easy to Adjust Telecoping Handle - 10"-17" Length, Screwdriver Ready Through Hole Handle
Sign In or Register to view pricing and more.
No associated products found.
Overview
Basin Wrench - 1.25" Capacity, Forged, Spring-Loaded Jaw, Easy to Adjust Telecoping Handle - 10"-17" Length, Screwdriver Ready Through Hole Handle
The Milwaukee 1.25 in. basin wrench is designed for the industry's easiest basin swap outs in under sink applications and extremely tight spaces. The Milwaukee basin wrench features an ergonomic handle, designed to fit in the palm for maximum efficiency and comfort. A new-to-world ratchet ready and screwdriver ready handle allows for maximum speed and break-away torque for difficult to remove or corroded fasteners. Featuring a forged and hardened jaw with an optimized tooth pattern, the Milwaukee basin wrench provides maximum grip and durability. The telescoping handle is designed to allow for easy adjustment between handle lengths.
Also known as: 045242366170, 48-22-7001
Specifications
Type: | Basin Wrench |
Type: | Basin Wrench |
Customer Reviews
No reviews for this product
(0)