Switch/Outlet Box, 4-Gang, Depth: 3-1/2",Nail-On, Support Bracket, Non-Metallic

Item #: 18206

Cat #: BH464A

UPC: 034481145813

Sign In or Register to view pricing and more.
Documents & Guides
Switch/Outlet Box with Support Bracket, 4-Gang, Nail-On, Depth: 3-1/2". Cubic Inches: 64", Non-Metallic

Overview

Switch/Outlet Box with Support Bracket, 4-Gang, Nail-On, Depth: 3-1/2". Cubic Inches: 64", Non-Metallic
Carlon SuperBlueĀ® Boxes combine the features of the hard shell thermoset box and the thermoplastic PVC style box to create a ā€œnewā€ rigid non-metallic wiring box. Molded out of specially formulated thermoplastic material, Carlon SuperBlueĀ® boxes are so strong they won't crack or break in extreme environments. So rigid, they resist flexing and hold their shape even in the worst applications. The boxes are designed to nest inside each other to take up less space on the shelf or in the truck, while still providing the largest wirefill capacity in their class.
Also known as: 034481145813, BH464A

Specifications

Depth: 3 1/2 in
Color: Blue
Mounting: Bracket, Nail On
Gangs: 4
Cubic Inches: 64 inĀ³
Depth: 3 1/2 in
Mounting: Bracket, Nail On
Cubic Inches: 64 inĀ³
Color: Blue
Gangs: 4

Customer Reviews

No reviews for this product
(0)