Safety Switch, 600A, 2P, 240V/250DC, HD Fusible, NEMA 3R

Item #: 182046

Cat #: DG226FRK

UPC: 782114001974

Sign In or Register to view pricing and more.
600 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible, 240 VAC, 250 VDC, NEMA 3R

Overview

600 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible, 240 VAC, 250 VDC, NEMA 3R
Also known as: 782114001974, DG226FRK

Specifications

Volts DC: 250
Poles: 2
Amps: 600
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Amps: 600
Volts AC: 240
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)