Terminal Plug, Aluminum, 350 MCM, AL/CU Rated

Item #: 182040

Cat #: ACM-350

UPC: 783669009200

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Compression Pigtail Adaptor, Conductor Size 350, Tin Plated, UL, CSA

Overview

Aluminum Compression Pigtail Adaptor, Conductor Size 350, Tin Plated, UL, CSA
Manufactured from high strength aluminum alloy Pin is knurled Chamfered barrel UL Listed and CSA Certified for 600 volts, 90˚ C Clearly marked with wire size and die index for ILSCO tools, proper number and location of crimps Prefilled with DE-OX Color coded end caps inserted in barrel
Also known as: 783669009200, ACM-350, mac adapter, PIN TERMINAL, Pin Adapter, Pin Connector, mac adapt

Specifications

Diameter: 0.681 in
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 350
Diameter: 0.681 in
Standards: California Proposition 65
Material: Aluminum
Allowable Gauge Range: 350

Customer Reviews

No reviews for this product
(0)