Transformer, Control, PH Series, 500VA, 600 - 120VAC, 1PH, Fused

Item #: 182024

Cat #: PH500AJ

UPC: 803423019587

Transformer, Control, PH Series, 500 VA, 600 Volt Primary - 120 Volt Secondary, 1 Phase, Secondary Fuse Clips, Finger Safe Terminals
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Control, PH Series, 500 VA, 600 Volt Primary - 120 Volt Secondary, 1 Phase, Secondary Fuse Clips, Finger Safe Terminals
Also known as: 803423019587, PH500AJ

Specifications

Phase: 1
Volt Amps: 500
Primary Voltage: 600, 550, 575
Secondary Voltage: 110/220
Phase: 1
Primary Voltage: 600, 550, 575
Volt Amps: 500
Secondary Voltage: 110/220

Customer Reviews

No reviews for this product
(0)