Fuse Holder, Class J, 60A, 1P, 110 - 600V

Item #: 18202

Cat #: 1492-FB1J60

UPC: 611320673029

Documents & Guides
Fuse Holder, Class J Type Fuses, 1 Pole, 60 Amp, 110 - 600 Volt, 2 in a Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse Holder, Class J Type Fuses, 1 Pole, 60 Amp, 110 - 600 Volt, 2 in a Package
Also known as: 611320673029, 1492-FB1J60

Specifications

Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Poles: 1
Class: J
Volts AC: 600
Amps: 60
Material: Nylon
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Family / Style: 1492
Mounting: DIN Rail
Class: J
Amps: 60
Interrupt Rating DC: 200 kA
Volts DC: 600
Poles: 1
Volts AC: 600
Material: Nylon
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)