![RadioRA 2 Incandescent Dimmer, 1000W, White RadioRA 2 Incandescent Dimmer, 1000W, White](https://rexel-cdn.com/products/lutrrd10dwh.jpg?i=17932525-0E57-4102-B670-E9AEF951C35C&f=420)
RadioRA 2 Incandescent Dimmer, 1000W, White
Item #:
182016
Cat #:
RRD-10D-WH
UPC:
027557774192
Sign In or Register to view pricing and more.
Documents & Guides
RadiorA2 1000W Incandescent/Magnetic Low Voltage/Halogen Dimmer, Color: White.
Overview
RadiorA2 1000W Incandescent/Magnetic Low Voltage/Halogen Dimmer, Color: White.
RadioRA 2 Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Multi-location/single-pole, 120V/1000W in white
Also known as: 027557774192, RRD-10D-WH
Specifications
Type: | Low Voltage, Magnetic, Remote |
Mounting: | Surface |
Color: | White |
Wattage: | 1000 |
Family / Style: | RadioRA 2 |
Type: | Low Voltage, Magnetic, Remote |
Color: | White |
Family / Style: | RadioRA 2 |
Mounting: | Surface |
Wattage: | 1000 |
Customer Reviews
No reviews for this product
(0)