11.5W LED/RDL/SQ/5-6/CCT-SEL

Item #: 1820042
Cat #: S11821
UPC: 045923118210
Sign In or Register to view pricing and more.
11.5 Watt Square LED Downlight Retrofit; 5-6 in.; Adjustable Color Temperature; 120 Volt

Overview

11.5 Watt Square LED Downlight Retrofit; 5-6 in.; Adjustable Color Temperature; 120 Volt
Expand your options with Satco's S11821 color-selectable, 11.5-watt downlight retrofit. The ColorQuick (r) retrofit can be set to one of five color temperatures from warm to cool. The CCT variations suit numerous applications. There is no maintenance required.
Also known as: 045923118210, S11821

Specifications

Lumens: 1000
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Material: Polycarbonate
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 11.500
Standards: California Proposition 65, California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Base: Medium Adapter Screw (E26 Adapter)
Lumens: 1000
Material: Polycarbonate
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 20, California Title 24
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Wattage: 11.500
Light Technology: LED
Base: Medium Adapter Screw (E26 Adapter)

Customer Reviews

No reviews for this product
(0)