
In-Sure® Push-In Connector, 33 3-Port Orange, 5,000/Box
Item #: 181933
Cat #: 30-1633
UPC: 783250673803
Documents & Guides
Push-In Wire Connector, 3 Ports, 600V, Conductor Range: 20 to 12 AWG, Color: Orange. Package of 5000.
Sign In or Register to view pricing and more.
Overview
Push-In Wire Connector, 3 Ports, 600V, Conductor Range: 20 to 12 AWG, Color: Orange. Package of 5000.
Also known as: 783250673803, 30-1633
Specifications
Color: | Orange |
Volts AC: | 600 |
Material: | Nylon |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 20 - 18 |
Color: | Orange |
Material: | Nylon |
Allowable Gauge Range: | 20 - 18 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)